BAGS POLY YELLOW 14 X 26 200-PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BAGS POLY YELLOW 14 X 26 200-PACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPWB-SAND-Y
  • Mfr. Model # PWB-SAND-Y
  • UNSPSC # 24111500
  • CATALOGUE PAGE # 2113
  • Shipping Weight 12.0 lbs

Product Details

Polypropylene woven parts bag is used for the toughest packaging applications. Each bag has a tie string. Manufactured from high puncture, tear and water resistant polypropylene. Bags are reusable, economical, durable, flexible, and sturdy.

Technical Specs

  • Depth 26"
  • Colour Yellow
  • Item Woven Polypropylene Part Bag
  • Length 26"
  • Width 14-3/4"
  • Thickness 2 Mil

Compliance and Restrictions

  • None

Alternate Search Terms