BAGS POLY WHITE 6 X 8 200-PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAGS POLY WHITE 6 X 8 200-PACK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPWB68W
  • Mfr. Model # PWB68W
  • UNSPSC # 24111500
  • CATALOGUE PAGE # 2113
  • Shipping Weight 4.0 lbs

Product Details

Polypropylene woven parts bag is used for the toughest packaging applications. Each bag has a tie string. Manufactured from high puncture, tear and water resistant polypropylene. Bags are reusable, economical, durable, flexible, and sturdy.

Technical Specs

  • Item Woven Polypropylene Part Bag
  • Colour White
  • Depth 8"
  • Length 8"
  • Width 6"
  • Thickness 2 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list