Skip Content
BAGS GARBAGE XSTRG BK 42X48 75/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAGS GARBAGE XSTRG BK 42X48 75/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2787-01
  • Mfr. Model # 2787-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.54 lbs

Product Details

Linear low density industrial x-strong garbage bag, 2700 series, 90% made from a virgin rich blend of recycled post industrial LLDPE and premium super hexine resin, 10% recycled post consumer material, 42 in. x 48 in., 100 per case, black.

Technical Specs

  • Colour Black
  • Green Certification or Other Recognition EcoLogo Certified
  • Bags per Roll/Pack 75

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list