Skip Content
BAGS GARBAGE STRG BK 35X50 125/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAGS GARBAGE STRG BK 35X50 125/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2775-01
  • Mfr. Model # 2775-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1708
  • Shipping Weight 13.78 lbs

Product Details

Linear low density industrial strong garbage bag, 2700 series, 90% made from a virgin rich blend of recycled post industrial LLDPE and premium super hexine resin, 10% recycled post consumer material, 35 in. x 50 in., 125 per case, black.

Technical Specs

  • Colour Black
  • Item Strong Garbage Bag
  • Bags per Roll/Pack 125
  • Green Certification or Other Recognition EcoLogo Certified

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list