Skip Content
BAGS GARBAGE STRG BK 26X36 200/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAGS GARBAGE STRG BK 26X36 200/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2771-01
  • Mfr. Model # 2771-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1708
  • Shipping Weight 11.82 lbs

Product Details

Linear low density industrial strong garbage bag, 2700 series, 90% made from a virgin rich blend of recycled post industrial LLDPE and premium super hexine resin, 10% recycled post consumer material, 26 in. x 36 in., 200 per case, black.

Technical Specs

  • Colour Black
  • Item Strong Garbage Bag
  • Green Certification or Other Recognition EcoLogo Certified
  • Bags per Roll/Pack 200

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List