!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARBAGE BAGS, ECO-FRIENDLY, BLACK, 42X48 IN, RECYCLED LLDPE/RESIN, CA 125

GARBAGE BAGS, ECO-FRIENDLY, BLACK, 42X48 IN, RECYCLED LLDPE/RESIN, CA 125

RALSTON

GARBAGE BAGS, ECO-FRIENDLY, BLACK, 42X48 IN, RECYCLED LLDPE/RESIN, CA 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, ECO-FRIENDLY, BLACK, 42X48 IN, RECYCLED LLDPE/RESIN, CA 125

GARBAGE BAGS, ECO-FRIENDLY, BLACK, 42X48 IN, RECYCLED LLDPE/RESIN, CA 125

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.12 / CASE of 125

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RSN2767-01
  • Mfr. Model # 2767-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.59 lbs

Product Details

These regular strength, eco-friendly garbage bags are strong enough for industrial and commercial use. Made from post-industrial and post-consumer recycled materials and super premium hexene resin, these black, 42 x 48 inch linear low density polyethylene bags come in a case of 125 and are part of the 2700 series.

Technical Specs

  • Bag Product Grouping Premium Recyled Black Garbage Bag
  • Trash Bag Material LLDPE
  • Thickness 1.03 mil
  • Bag Closure Type None
  • Height 38 in
  • Bottom Seal Type Flat Bottom Seal
  • Legend Premium Black Ecologo
  • Bags per Roll 200
  • Item Strong Garbage Bags
  • Capacity 20-30 gal
  • % Recycled Content Minimum 20% Post Industrial Minimum 5% Post Consumer
  • Colour Black
  • Width 30 in
  • Max. Load 30 gal
  • Scent Unscented
  • Package Configuration 1 Case/200 Each
  • Rolls per Package Not a Roll
  • Application Premium Black Heavy Grade Industrial & Institutional Garbage Bags

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list