BAGS GARBAGE REG BK 26X36 250/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAGS GARBAGE REG BK 26X36 250/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2761-01
  • Mfr. Model # 2761-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1708
  • Shipping Weight 11.69 lbs

Product Details

Linear low density industrial regular garbage bag, 2700 series, 90% made from a virgin rich blend of recycled post industrial LLDPE and premium super hexine resin, 10% recycled post consumer material, 26 in. x 36 in., 250 per case, black.

Technical Specs

  • Item Regular Garbage Bag
  • Bags per Roll/Pack 250

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list