Skip Content
BAGS GARBAGE REG BK 20X22 500/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAGS GARBAGE REG BK 20X22 500/CA

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RSN2752-01
  • Mfr. Model # 2752-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1708
  • Shipping Weight 9.15 lbs

Product Details

Linear low density industrial regular garbage bag, 2700 series, 90% made from a virgin rich blend of recycled post industrial LLDPE and premium super hexine resin, 10% recycled post consumer material, 20 in. x 22 in., 500 per case, black.

Technical Specs

  • Colour Black
  • Item Regular Garbage Bag
  • Green Certification or Other Recognition EcoLogo Certified
  • Bags per Roll/Pack 500

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List