Skip Content
BAGS FILTER DISP 10-14 GAL 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAGS FILTER DISP 10-14 GAL 3/PK

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC906-62
  • Mfr. Model # 906-62
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1626
  • Shipping Weight 0.69 lbs

Product Details

Disposable collector filter bag for fine dusts and powders (non-hazardous, non-corrosive, non-flammable materials only).

Technical Specs

  • Item Standard Collector Filter Bags, 8 - 11-1/2 gal. (37.8 - 53 L)
  • Efficiency Everyday Use
  • For Use With Mfr. No. 9689400
  • Includes (3) pk bag
  • Height 15"
  • Length 40"
  • Bag Type F
  • Reusable Non-reusable
  • Material Paper
  • Filter Type Disposable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List