Skip Content
BAGS FILTER 3-DRY PACK 7812 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAGS FILTER 3-DRY PACK 7812

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC78121
  • Mfr. Model # 78121
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Mfr. No. 7812
  • Item Wet/Dry Vacuum Fliter
  • Bag Type 2-ply
  • Material Kraft Paper
  • Length 8"
  • Filter Type Paper Bag
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list