BAGS 33X48 LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAGS 33X48 LINER

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AU51
  • Mfr. Model # 5AU51
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.34 lbs

Technical Specs

  • Capacity 42 gal.
  • Item Trash Can Liner
  • Width 33"
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 3.0 mil
  • Max. Load 120 lb.
  • Bags per Roll/Pack 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list