Skip Content
BAG ZIPLOCK 1GAL STOR 1.75MIL 250/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG ZIPLOCK 1GAL STOR 1.75MIL 250/C

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC94602
  • Mfr. Model # 94602
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 1691
  • Shipping Weight 5.49 lbs

Product Details

Shipping room supply, ziploc bag, storage style, easy to open, easy to fill, locks in freshness, 250 in a case, 1 gallon capacity.

Technical Specs

  • Item Ziploc(R) Sandwich Bag
  • Size 10-9/16" X 10-3/4"
  • Thickness 1.75 mil
  • Colour Clear, Transparent
  • Length 10.56"
  • Width 10.75"
  • Standards Osha. Kosher
  • Write on Surface Yes
  • FDA Compliant No
  • Bag Closure Type Zip Seal
  • Hang Hole No
  • Bag Material Low Density Polyethylene (LDPE)
  • Open/Reclosable Reclosable
  • Bag Package Configuration Flat Pack
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list