Skip Content
BAG ZIPLOC QT STORAGE 1.75MIL 500/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG ZIPLOC QT STORAGE 1.75MIL 500/C

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC94601
  • Mfr. Model # 94601
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 1691
  • Shipping Weight 6.1 lbs

Product Details

Shipping room supply, ziploc bag, storage style, easy to open, easy to fill, locks in freshness, 500 in a case, 1 quart capacity.

Technical Specs

  • Item Ziploc(R) Sandwich Bag
  • Size 7" X 7-3/4"
  • Thickness 1.75 mil
  • Colour Clear, Transparent
  • Length 7"
  • Width 7.75"
  • Standards Osha. Kosher
  • Opening Size 7"
  • Write on Surface Yes
  • Bag Closure Type Zip Seal
  • FDA Compliant No
  • Bag Material Low Density Polyethylene (LDPE)
  • Hang Hole No
  • Bag Package Configuration Flat Pack
  • Open/Reclosable Reclosable
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List