Skip Content
BAG ZIPLOC 2GAL FREEZER 2.7MIL 100C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG ZIPLOC 2GAL FREEZER 2.7MIL 100C

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC94605
  • Mfr. Model # 94605
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 1691
  • Shipping Weight 4.95 lbs

Product Details

Ziploc 2 Gallon freezer bag. 100 per case.

Technical Specs

  • Item Ziploc(R) Sandwich Bag
  • Size 13" X 15-5/8"
  • Thickness 2.70 mil
  • Colour Clear, Transparent
  • Length 13"
  • Width 15.63"
  • Standards Osha. Kosher
  • Write on Surface Yes
  • FDA Compliant No
  • Bag Closure Type Zip Seal
  • Hang Hole No
  • Open/Reclosable Reclosable
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Package Configuration Flat Pack
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list