Skip Content
BAG ZIPLOC 1GAL FREEZR 2.7MIL 250/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG ZIPLOC 1GAL FREEZR 2.7MIL 250/C

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC94604
  • Mfr. Model # 94604
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 1691
  • Shipping Weight 6.6 lbs

Product Details

Ziploc 1 Gallon freezer bag. 250 per case.

Technical Specs

  • Item Ziploc(R) Sandwich Bag
  • Size 10-9/16" X 10-3/4"
  • Thickness 2.70 mil
  • Length 10.56"
  • Colour Clear, Transparent
  • Width 10.75"
  • Standards Osha. Kosher
  • FDA Compliant No
  • Opening Size 10-3/4"
  • Bag Closure Type Slide Seal
  • Bag Package Configuration Flat Pack
  • Write on Surface Yes
  • Open/Reclosable Reclosable
  • Bag Material Low Density Polyethylene (LDPE)
  • Hang Hole No
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list