Skip Content
BAG W/E-Z POUR SPT  ECO TRCTN 2.27K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG W/E-Z POUR SPT ECO TRCTN 2.27K

ECOTRACTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EARET2R
  • Mfr. Model # ET2R
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 1619
  • Shipping Weight 32.48 lbs

Product Details

Natural, non-toxic volcanic mineral embeds into ice and snow creating a sand-paper effect for instant traction. Perfect for freezing rain. Use on uncured concrete, brick and more. Naturally removes environmental toxins, beneficial to lawns and gardens, 10

Technical Specs

  • Contains Volcanic Mineral
  • Size 2.27 kg
  • Item Bag with Handle and E-Z Pour Spout
  • Package Type Bag
  • Net Weight 5 lb.
  • Effective Temp. -50 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list