Skip Content
BAG VINYL BOTTOM 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG VINYL BOTTOM 14

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT95311
  • Mfr. Model # 95311
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Number of Pockets 0
  • Material Polyester Leather
  • Colour White/Black
  • Item Tool Bag
  • Nominal Overall Width 14"
  • Nominal Overall Height 14"
  • Primary Tool Bag Color White
  • Features One-Piece Construction Riveted to 12 Gauge Steel Hinged Frame, Riveted Reinforced Leather Handles and Retaining Straps
  • Number of Pieces 1
  • Overall Depth 10-1/4"
  • Number of Inside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Basic Material Cotton Canvas
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list