BAG TRAUMA RESPONDER ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG TRAUMA RESPONDER ORANGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGOGB5220OR
  • Mfr. Model # GB5220OR
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features 7" x 17" x 10" Main Hold, 8" x 8" Outside Front Pocket, 10 Division Multi-Tiered Interior Pocket, 6 Division Multi-Tiered Mesh Interior Pocket for Additional Storage, Foam Padded Interior and Sidewalls, 1-1/2" Heavy-Duty Side Straps, 1-1/2" Webbing Shoulder Strap with Reflective Striping, I.D. Card Window
  • Height 10"
  • Colour Orange
  • Item Responder Trauma Bag
  • Material 600 Denier Polyester
  • Length 16-1/2"
  • Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list