Skip Content
BAG TOTE 8 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAG TOTE 8 INCH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN55415-8
  • Mfr. Model # 55415-8
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 368
  • Shipping Weight 5.64 lbs

Product Details

20 pockets for greater tool storage. Orange interior for easy tool visibility. Removable zipper bag designed to fit compartment underneath. Tough, durable feet protect from the elements. 1680d ballistic weave for durability. Shoulder strap and handles for easy carrying.

Technical Specs

  • Features Orange Interior for Easy Tool Visibility, Removable Zipper Bag Designed to Fit Compartment Underneath, Durable Feet, Carrying Handle
  • Colour Black
  • Material 1680 Denier Ballistic
  • Item Tool Bag
  • Number of Pockets 20
  • Number of Pieces 1
  • Number of Inside Pockets 9
  • Number of Outside Pockets 11
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose
  • Nominal Overall Width 8"
  • Nominal Overall Depth 8"
  • Nominal Overall Height 17"
  • Primary Tool Bag Color Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list