BAG TOOL LTHR 2180BVSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG TOOL LTHR 2180BVSE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-BV.100
  • Mfr. Model # FT-BV.100
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Features Removable Bin With Transport Handle.
  • Item Tool Bag
  • Colour Light Brown
  • Material Leather
  • Number of Pockets 1
  • Nominal Overall Width 5"
  • Nominal Overall Depth 5"
  • Nominal Overall Height 5"
  • Primary Tool Bag Color Brown
  • Number of Pieces 1
  • Number of Inside Pockets 1
  • Overall Height 5-3/8"
  • Number of Outside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Basic Material Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list