Skip Content
BAG TOOL LEATHER W SHOULDER STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG TOOL LEATHER W SHOULDER STRAP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5108-20
  • Mfr. Model # 5108-20
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Colour Brown
  • Features 3-Ply Bottom with Steel Studs, Retaining Straps Extend Around Bag For Extra Support
  • Includes Removable, Padded Shoulder Strap
  • Item Deluxe Leather Bag
  • Material Leather
  • Nominal Overall Width 7"
  • Nominal Overall Height 8"
  • Primary Tool Bag Color Brown
  • Number of Pieces 1
  • Number of Pockets 1
  • Overall Depth 7"
  • Closure Type Clasp
  • Overall Width 20"
  • Overall Height 8"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Basic Material Leather
  • Typical Bag or Tote Application General Purpose
  • Nominal Overall Depth 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list