BAG TOOL JOBSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG TOOL JOBSITE

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW228-028
  • Mfr. Model # 228-028
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Black
  • Features Padded Shoulder Strap
  • Includes Shoulder Strap
  • Item Tool Bag
  • Number of Pockets 22
  • Material Polyester
  • Nominal Overall Width 14"
  • Nominal Overall Depth 2"
  • Primary Tool Bag Color Black
  • Nominal Overall Height 2"
  • Number of Pieces 1
  • Overall Height 12"
  • Overall Depth 14"
  • Overall Width 22"
  • Closure Type Zipper
  • Number of Inside Pockets 9
  • Number of Outside Pockets 13
  • Typical Bag or Tote Application Welders
  • Basic Material Synthetic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list