Skip Content
BAG TOOL DELUXE LEATHER 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BAG TOOL DELUXE LEATHER 18IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5108-18
  • Mfr. Model # 5108-18
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Colour Brown
  • Features 3-Ply Bottom with Steel Studs, Retaining Straps Extend Around Bag For Extra Support
  • Includes Removable, Padded Shoulder Strap
  • Item Deluxe Leather Bag
  • Material Leather
  • Nominal Overall Width 7"
  • Primary Tool Bag Color Brown
  • Nominal Overall Height 8"
  • Number of Pieces 1
  • Number of Pockets 1
  • Overall Depth 7"
  • Overall Width 18"
  • Closure Type Clasp
  • Number of Inside Pockets 0
  • Overall Height 8"
  • Number of Outside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Basic Material Leather
  • Nominal Overall Depth 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list