Skip Content
BAG ROLLING MULTIPURP 7POCKET 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAG ROLLING MULTIPURP 7POCKET 14IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTP307
  • Mfr. Model # TP307
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Durable, lightweight polyester fabric with PVC reinforced backing resists water, punctures, and tears.

Technical Specs

  • Nominal Overall Height 17"
  • Nominal Overall Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list