Skip Content
BAG RESP SCBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG RESP SCBA

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO4100-45
  • Mfr. Model # 4100-45
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2566
  • Shipping Weight 6.1 lbs

Product Details

Easy to transport and store. Features reinforced handle shoulder strap and dual zipper. Internal padding.

Technical Specs

  • Dimensions 13" H x 12" W
  • For Use With ALO9901
  • Includes Reinforced Handles, Shoulder Strap and Dual Zipper Entry, Internal Padding
  • Material Heavy-Duty Nylon
  • Item Economy SCBA Carry Bag
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list