Skip Content
BAG,RESEALABLE,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG,RESEALABLE,PK1000

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LH28
  • Mfr. Model # 5LH28
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Colour Clear
  • Depth 0
  • Item Reclosable Poly Bag
  • Length 8"
  • Thickness 2 mil
  • Width 8"
  • Standards CID A-A-1799
  • FDA Compliant No
  • Write on Surface No
  • Bag Closure Type Zip Seal
  • Hang Hole No
  • Bag Material Low Density Polyethylene (LDPE)
  • Open/Reclosable Reclosable
  • Bag Package Configuration Coreless Roll
  • Bag Features Standard
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list