Skip Content
BAG,RESEALABLE,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG,RESEALABLE,PK1000

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LH26
  • Mfr. Model # 5LH26
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Reclosable Poly Bag
  • Depth 0
  • Colour Clear
  • Length 4"
  • Width 4"
  • Standards CID A-A-1799
  • FDA Compliant No
  • Thickness 2 mil
  • Hang Hole No
  • Open/Reclosable Reclosable
  • Write on Surface No
  • Bag Package Configuration Coreless Roll
  • Bag Closure Type Zip Seal
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Item Reclosable Poly Bag
  • Bag Features Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list