Skip Content
BAG RECLOSABLE 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG RECLOSABLE 100/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZW46
  • Mfr. Model # 5ZW46
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Clear
  • Includes Dispenser Box
  • Item Reclosable Bag
  • Width 9"
  • Length 12"
  • Thickness 4 mil
  • Standards FDA and L-P-378 Requirements
  • FDA Compliant Yes
  • Write on Surface No
  • Bag Closure Type Zip Seal
  • Bag Package Configuration Flat Pack
  • Bag Material Low Density Polyethylene (LDPE)
  • Hang Hole No
  • Bag Item Reclosable Poly Bag
  • Open/Reclosable Reclosable
  • Bag Features Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list