Skip Content
BAG RECLOSABLE 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG RECLOSABLE 100/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5ZW37
  • Mfr. Model # 5ZW37
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Clear
  • Item Reclosable Bag
  • Includes Dispenser Box
  • Length 12"
  • Width 9"
  • Thickness 2 mil
  • Standards FDA and L-P-378 Requirements
  • Open/Reclosable Reclosable
  • Write on Surface No
  • FDA Compliant Yes
  • Hang Hole No
  • Bag Package Configuration Flat Pack
  • Bag Closure Type Zip Seal
  • Bag Features Standard
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Item Reclosable Poly Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list