Skip Content
BAG-REASEALABLE ECO TRACTION 10KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG-REASEALABLE ECO TRACTION 10KG

ECOTRACTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EARET10R
  • Mfr. Model # ET10R
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 1619
  • Shipping Weight 22.0 lbs

Product Details

Natural, non-toxic volcanic mineral embeds into ice and snow creating a sand-paper effect for instant traction. Perfect for freezing rain. Use on uncured concrete, brick and more. Naturally removes environmental toxins, beneficial to lawns and gardens, 10

Technical Specs

  • Item Ice Melter
  • Size 10 kg
  • Package Type Jug
  • Net Weight 22 lbs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list