Skip Content
BAG RE-SEAL BLOCK 12X15 4ML 5C/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG RE-SEAL BLOCK 12X15 4ML 5C/CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBAGRS12154B
  • Mfr. Model # BAGRS12154B
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2113
  • Shipping Weight 29.0 lbs

Product Details

Re-sealable parts bag. Single track zipper closure keeps out moisture and dirt. Great for shipping small parts, products that you want to keep together. 4 mil thickness. With white block area, use marker, ballpoint pen.

Technical Specs

  • Size 12" X 15"
  • Thickness 4 mil
  • Item Re-sealable Parts Bag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list