Skip Content
BAG PLAIN POLY 6INX9 3MIL 2000/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG PLAIN POLY 6INX9 3MIL 2000/CS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGSHARD18
  • Mfr. Model # SHARD18
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2112
  • Shipping Weight 21.6 lbs

Product Details

Shipping Supplies, Bags, Poly, Thickness (mil) 3.0, Dimensions (in.) L x W 6 x 9, Case Quantity 2,000.

Technical Specs

  • Colour Clear
  • Depth 9"
  • Length 9"
  • Width 6"
  • Item Bag Plain Poly
  • Thickness 3 mil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list