Skip Content
BAG PAPER 10L 5/PK GD10 BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG PAPER 10L 5/PK GD10 BACK

NILFISK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK1471097500
  • Mfr. Model # 1471097500
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Height 17"
  • Length 4"
  • For Use With Nilfisk GD10 Back Vacuum
  • Item Disposable Bags
  • Includes (5) Bags
  • Width 8"
  • Material Paper
  • Filter Type HEPA
  • Reusable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list