BAG NUT + BOLT W/LOOPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG NUT + BOLT W/LOOPS

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR077H/YL
  • Mfr. Model # 077H/YL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Features Snap Closure and Flared Bottom, Nylon Webbing Straps
  • Item Nut and Bolt Bag with Snap Closure and Web Belt Loops
  • Material Nylon
  • Number of Pockets 1
  • Type Soft-Sided
  • Height (In.) 8-1/2
  • Depth (In.) 8"
  • Width (In.) 2.5"
  • Fits Belts Up To (In.) 1-3/4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)