BAG MOSSY OAK ZIPPER 3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BAG MOSSY OAK ZIPPER 3PK

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNY1100M
  • Mfr. Model # 1100M
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Durable Clip Hangs on Tool Belts, Belt Loops, Etc., Use for Job, Fishing, Hunting, Camping, Boating and More
  • Colour Mossy Oak(R)
  • Includes Three Different Sizes-Large, Medium and Small, Sturdy Clip
  • Material Polyester
  • Item Clip-On Zippered Bag
  • Number of Pockets 1
  • Primary Tool Bag Color Mossy Oak
  • Number of Pieces 3
  • Number of Inside Pockets 1
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list