Skip Content
BAG LIFTING 6 TON 12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAG LIFTING 6 TON 12X12 IN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPLB6
  • Mfr. Model # LB6
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

Industrial rubber lifting bags that use compressed air to lift low-clearance loads, providing versatility and safety to the user in a variety of applications. Kevlar reinforced with center marked to promote safe lifts. High-friction surface prevents bags

Technical Specs

  • Capacity (Tons) 6
  • Length (In.) 12
  • Width (In.) 12
  • Collapsed Height (In.) 1.10
  • Extended Height (In.) 7.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list