BAG LIFITNG 14TON 18X18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BAG LIFITNG 14TON 18X18IN

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPLB14
  • Mfr. Model # LB14
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Product Details

Industrial rubber lifting bags that use compressed air to lift low-clearance loads, providing versatility and safety to the user in a variety of applications. Kevlar reinforced with center marked to promote safe lifts. High-friction surface prevents bags

Technical Specs

  • Capacity (Tons) 14
  • Width (In.) 18
  • Length (In.) 18
  • Extended Height (In.) 9.8
  • Collapsed Height (In.) 1.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list