Skip Content
BAG LEATHER BOTTOM 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG LEATHER BOTTOM 20

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT95322
  • Mfr. Model # 95322
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Tool Bag
  • Colour White/Brown
  • Number of Pockets 1
  • Material Polyester Leather
  • Primary Tool Bag Color White
  • Nominal Overall Height 15"
  • Nominal Overall Width 20"
  • Features One-Piece Construction Riveted to 12 Gauge Steel Hinged Frame, Riveted Reinforced Leather Handles and Retaining Straps, Water Resistant
  • Number of Pieces 1
  • Overall Depth 17"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Basic Material Cotton Canvas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list