Skip Content
BAG GUSSET VCI 4MIL 55X45X85 25/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG GUSSET VCI 4MIL 55X45X85 25/RL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGVCIBAG554585
  • Mfr. Model # VCIBAG554585
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2116
  • Shipping Weight 43.0 lbs

Product Details

VCI gussetted poly bag, 55 inches x 45 inches x 85 inches. Superior level of protection against corrosion for all steel and iron products. Corrosion prevention and packaging in one step.

Technical Specs

  • Item Bag Gusset VCI 4 Mil
  • Colour Clear
  • Depth 85"
  • Length 85"
  • Width 55"
  • Thickness 4 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list