Skip Content
BAG GUSSET VCI 2MIL 14X10X19 500/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG GUSSET VCI 2MIL 14X10X19 500/CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGVCIBG141019
  • Mfr. Model # VCIBG141019
  • UNSPSC # 24111503
  • CATALOGUE PAGE # 2116
  • Shipping Weight 29.0 lbs

Product Details

VCI poly bag, 12 inches x 18 inches. Superior level of protection against corrosion for all steel and iron products. Corrosion prevention and packaging in one step.

Technical Specs

  • Item Bag Gusset VCI 2 Mil
  • Depth 19"
  • Colour Clear
  • Length 19"
  • Width 14"
  • Thickness 2 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list