Skip Content
BAG GLOVE VERTICAL W/ZIP LOCK 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BAG GLOVE VERTICAL W/ZIP LOCK 6IN

SAFE-T-STRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASBS012
  • Mfr. Model # S012
  • UNSPSC # 76101602
  • CATALOGUE PAGE # 2292
  • Shipping Weight 2.73 lbs

Product Details

Safe-T-Strip PVC glove bag is developed for the removal of hazardous materials from mechanical systems. Manufactured of heavy gauge PVC with a PVC impregnated zipper. All seams are welded, 6 inch vertical with closure strip.

Technical Specs

  • Item 6" Vertical with Closure Strip
  • Bags per Roll/Pack 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list