BAG GLOVE HRZ W/ZIP LOCK 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BAG GLOVE HRZ W/ZIP LOCK 6IN

SAFE-T-STRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASBS006
  • Mfr. Model # S006
  • UNSPSC # 76101602
  • CATALOGUE PAGE # 2292
  • Shipping Weight 2.655 lbs

Product Details

Safe-T-Strip PVC glove bag is developed for the removal of hazardous materials from mechanical systems. Manufactured of heavy gauge PVC with a PVC impregnated zipper. All seams are welded, 6 inch horizontal with closure strip.

Technical Specs

  • Item 6" Horizontal with Closure Strip
  • Bags per Roll/Pack 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list