Skip Content
BAG GENERAL DUTY-MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BAG GENERAL DUTY-MED

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGOGB5116
  • Mfr. Model # GB5116
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.06 lbs

Technical Specs

  • Height 6"
  • Depth 12"
  • Colour Black
  • Includes Shoulder Strap
  • Features Water Repellent Backing, Heavy Duty Zippers
  • Material 600D Polyester, 1680D Ballistic Polyester Base
  • Item Gear Bag
  • Number of Pockets 4
  • Width 22"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list