BAG GARBAGE 24X30 1MIL GRN 200/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAG GARBAGE 24X30 1MIL GRN 200/CASE

POLYETHICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYISTK240030STRDGR
  • Mfr. Model # STK240030STRDGR
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Capacity 10 - 15 gal.
  • Height 30"
  • Item Garbage Bag
  • Seal Side or Bottom
  • Thickness 1mil
  • Width 24"
  • Max. Load 8 - 12 gal.
  • Scent Unscented
  • Bags per Roll/Pack 200
  • Strength Rating Heavy
  • Trash Bag Color Family Green
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE) HAO

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list