Skip Content
BAG FLTER 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BAG FLTER 5/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1EUY2
  • Mfr. Model # 1EUY2
  • UNSPSC # 40161508
  • CATALOGUE PAGE # 1779
  • Shipping Weight 1.16 lbs

Product Details

Single-layer bags are ideal for high flow rates. Glazed finish, all sewn seams. Packages of 5.

Technical Specs

  • Finish Natural
  • Item Filter Bag
  • Height 16-1/2"
  • Max. Temp. 200 Degrees F
  • Material Polyester
  • Max. Flow 90 GPM
  • Microns 50
  • Standards FDA Complaint
  • Diameter 7"
  • Ring Material Polypropylene
  • Filter Size 1
  • Basic Material Felt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list