Skip Content
BAG FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG FILTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3AA37
  • Mfr. Model # 3AA37
  • UNSPSC # 40161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • For Use With 1-1/2 HP and Larger Two-Stage Collectors
  • Includes Micron Filter Bag and Belt Drum
  • Item Filter Bag
  • Overall Height (In.) 72
  • Overall Dia. (In.) 24
  • Type Oversized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list