Skip Content
BAG FILTER HOUSING,CARBON STEEL,3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAG FILTER HOUSING,CARBON STEEL,3 I

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BB40
  • Mfr. Model # 4BB40
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Height 22"
  • Includes -
  • Connection (F)NPT
  • Item Bag Filter Housing
  • Type -
  • Filter Bag Size 2
  • Housing Material Carbon Steel
  • Outlet Bottom
  • Standards ASME Coded Section VIII Div.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list