BAG FILTER HOUSING,CARBON STEEL,2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BAG FILTER HOUSING,CARBON STEEL,2 I

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BB38
  • Mfr. Model # 4BB38
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Includes -
  • Height 22"
  • Type -
  • Connection (F)NPT
  • Item Bag Filter Housing
  • Housing Material Carbon Steel
  • Filter Bag Size 1
  • Outlet Bottom
  • Standards ASME Coded Section VIII Div.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list