Skip Content
BAG FILTER HOUSING,ALUM,3 IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAG FILTER HOUSING,ALUM,3 IN FNPT

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BB27
  • Mfr. Model # 4BB27
  • UNSPSC # 40161525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Height 40"
  • Item Bag Filter Housing
  • Includes -
  • Filter Bag Size 2
  • Type -
  • Connection (F)NPT
  • Outlet Bottom
  • Housing Material Aluminum
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list