Skip Content
BAG ELECTRICIAN ULTIMATE PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAG ELECTRICIAN ULTIMATE PRO

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN55418-19
  • Mfr. Model # 55418-19
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 368
  • Shipping Weight 8.75 lbs

Product Details

55 pockets for ultimate tool storage. Orange interior for easy tool visibility. Wide opening fits power drills, meters, flashlights, etc. Tough, durable molded bottom protects from the elements. 1680d ballistic weave for durability. Shoulder straps and handles for easy carrying.

Technical Specs

  • Colour Black
  • Features Orange Interior for Easy Tool Visibility, Wide Opening, Durable Molded Bottom, Carrying Handles
  • Includes Shoulder Strap
  • Item Tool Bag
  • Number of Inside Pockets 2
  • Material 1680 Denier Ballistic
  • Number of Pieces 1
  • Number of Pockets 55
  • Typical Bag or Tote Application Electricians
  • Number of Outside Pockets 53
  • Basic Material Canvas
  • Nominal Overall Width 17"
  • Nominal Overall Depth 10"
  • Primary Tool Bag Color Black
  • Nominal Overall Height 14"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list